Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Pink Color
Mi Item #05107671
MFR #10057419

Mfr description
10057419 CAP VGD STD PINK 1-TOUCH SUSP.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Color
    Pink
  • Product Line
    V-Gard
  • Product Types
    Hard Hat Cap Style
  • Standards Met
    ANSI/ISEA Z89.1-2014, CAN/CSA Z94.1-2015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)