Overview
Mfr description
10030798 HARNESS ADV 3000 REPLACEMENT
Specifications
- TypeHead Harness
- Facepiece Type CompFull Face
- Product LineAdvantage 3000
- MaterialPlastic
- Series CompatibilityAdvantage 3000
- UPC_NO641817012994
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data