Motion
710776
Calibration Gas - Air Zero, THC - <lt/> 1 ppm Content, 552 L Capacity, 2200 psi Pressure, Steel Cylinder
Mi Item #05107681
MFR #710776
Price$1,688.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Air Zero, THC - <lt/> 1 ppm Content, 552 L Capacity, 2200 psi Pressure, Steel Cylinder
Mi Item #05107681
MFR #710776

Mfr description
710776 GAS 552L ZERO AIR THC < 1 PPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,688.85/each

Specifications

Details

  • Background Gas
    Zero Air
  • Cylinder Material
    Steel
  • Description
    GAS, 552L, ZERO AIR, THC <lt/> 1 PPM
  • Gas Contents
    Air Zero, THC - <lt/> 1 ppm
  • Max Pressure
    2200 psi
  • Product Types
    Calibration Gas
  • Series / Type
    Zero Air
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    552 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)