Motion
660CFSC
Hard Hat - Postman Slide Adjustment, Composite Material, Blue Color
Mi Item #05107755
MFR #660CFSC
Price$951.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Postman Slide Adjustment, Composite Material, Blue Color
Mi Item #05107755
MFR #660CFSC

Mfr description
660CFSC FIRE HELMET 664 FS BLUE STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.93/each

Specifications

Details

  • Accessories Included
    Chinstrap, Earlap, Faceshield, Flannel Liner
  • Additional Details
    Liner: Standard Flannel | Earlap: Nomex | Chinstrap: Nomex w | Quick Release and Postman Slide | Reflective: Lime | Yellow Reflexite
  • Adjuster Type
    Postman Slide
  • Adjustment Type
    Postman Slide
  • Band Type
    Postman Slide
  • Color
    Blue
  • Construction
    Composite
  • Description Keyword
    Composite Fire Helmet
  • Fabric Type
    Nomex
  • Includes
    Chinstrap, Earlap, Faceshield, Flannel Liner
  • Material
    Composite
  • Product Line
    Cairns 660C Metro
  • Product Types
    Fire Helmet
  • Shell Material
    Composite
  • Type
    Composite Fire Helmet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)