Motion
664DDR
Hard Hat - Composite Material, Red Color
Mi Item #05107757
MFR #664DDR
Price$961.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Composite Material, Red Color
Mi Item #05107757
MFR #664DDR

Mfr description
664DDR HELMET ASSY STD 664 DEFENDER RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.77/each

Specifications

Details

  • Accessories Included
    Crown Pad, Defender Visor, Deluxe Leather w, Kevlar Earlap, Nomex Chinstrap, PBI
  • Additional Details
    Quick Release and Postman Slide | Earlap: PBI | Kevlar | Reflexite: Lime | Yellow
  • Color
    Red
  • Description Keyword
    Fire Helmet
  • Fabric Type
    Leather, PBI, Kevlar, Nomex
  • High Visibility
    Yes
  • Includes
    Crown Pad, Defender, Deluxe Leather w, Kevlar Earlap, Lime, Nomex Chinstrap w, PBI, Postman Slide, Quick Release, Yellow Reflexite
  • Material
    Composite
  • Product Line
    Cairns Invader 664
  • Product Types
    Fire Helmet
  • Shell Material
    Composite
  • Suspension Material
    Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)