Overview
Mfr description
815363 CARTRIDGES ADV GMB-P100 2/PKG
Specifications
- TypeCartridge
- Protection TypeAcid Gas
- Niosh ClassificationP100
- Product LineAdvantage
- NIOSH Approval42 CFR Part 84
- Connection TypeBayonet
- Color CodeMagenta/White
- Series CompatibilityAdvantage 1000, Advantage 200 LS, Advantage 3000, Advantage 4000, Advantage 420
- UPC_NO4032792260047
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data