Specifications
Details
- Color CodeGreen/Pink
- Filter TypeP100
- Product Line1000, 20LS, 3000, 4000, 420
- Protection TypeAmmonia, Methylamine
- Series Compatibility1000, 20LS, 3000, 4000, 420
- Standards MetNIOSH
- TypeCartridge/Filter Combination
- UPC_NO641817024874
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)