Motion
10056965
Aptura Self-Retracting Lanyard - 400 lbs Wt Capacity , 6 m Long
Mi Item #05107793
MFR #10056965
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aptura Self-Retracting Lanyard - 400 lbs Wt Capacity , 6 m Long
Mi Item #05107793
MFR #10056965

Mfr description
10056965 LANYARD SELF-RETRACTING APTURA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 m
  • Line Width Or Diameter
    1-1/4 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Housing Material
    Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Nylon Webbing
  • Standards Met
    ANSI A10.32, AS/NZS 1891.3:1997, EN 360, OSHA 29 CFR 1910.66, OSHA 29 CFR 1926.502
  • Type
    Self-Retracting Lanyard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)