Overview
Mfr description
10056967 LANYARD SELF-RETRACTING APTURA
Specifications
- TypeSelf-Retracting Lanyard
- Length10 m
- Arc Flash Or Heat ProtectionNot Arc Rated
- Unit ConnectionCarabiner, Swivel Shackle
- Standards MetAS/NZS 1891.3:1997, EN 360
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data