Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aptura Self-Retracting Lanyard - 400 lbs Wt Capacity
MI ITEM #05107797
MFR #10057157

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10057157 LANYARD SELF-RETRACTING APTURA

Specifications

  • Type
    Self-Retracting Lanyard
  • Line Material
    Nylon Webbing
  • Capacity
    400 lbs
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Housing Material
    Thermoplastic
  • Line Width Or Diameter
    1-1/4 in
  • Standards Met
    ANSI A10.32, EN 360, OSHA 29 CFR 1910.66, OSHA 29 CFR 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought