Specifications
Dimensions
- Length95 ft
Details
- Arc Flash Or Heat ProtectionNot Arc Rated
- Capacity400 lbs
- Line MaterialStainless Steel Wire Rope
- Standards MetANSI A10.14, ANSI Z359.1, OSHA
- TypeSelf-Retracting Lanyard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)