Overview
Mfr description
10066740 ESCAPE RESPIRATOR TRANSAIRE 10
Specifications
- Headgear TypeHood
- Product LineTransAire 10
- Cylinder MaterialAluminum
- Window MaterialPolycarbonate
- Rated Pressure3000 psi
- Standards MetNIOSH 42 CFR 84
- Pressure TypeHigh Pressure
- Duration10 min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data