Motion
69541
SAR Systems Quick-Disconnect Union Adapter -
Mi Item #05107886
MFR #69541
Price$50.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Union Adapter -
Mi Item #05107886
MFR #69541

Mfr description
69541 ADAPTER UNION BRS 1/4"NPTM X 3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.81/each

Specifications

Dimensions

  • Thread Size
    3/4 x 1/4 NPT in

Details

  • Material
    Brass
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Union Adapter
  • UPC_NO
    4032792256040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)