Motion
10108577
Advantage 4000 Full Face Respirator - Advantage 4100, Filter Not Included, PAPR & SAR, Size: Large
Mi Item #05107927
MFR #10108577
Price$625.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 4000 Full Face Respirator - Advantage 4100, Filter Not Included, PAPR & SAR, Size: Large
Mi Item #05107927
MFR #10108577

Mfr description
10108577 FCPC ASSY SGL LG SILC KEVLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.70/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Nose Cup
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    PAPR & SAR
  • Series
    Advantage 4100
  • Standards Met
    ANSI Z87.1
  • Strap Material
    Kevlar
  • Suspension
    4-Point
  • Type
    Full Face
  • UPC_NO
    4032792313262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)