Motion
10075911
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, PAPR & SAR, Size: Small
MI ITEM #05107952
MFR #10075911
Price$686.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, PAPR & SAR, Size: Small
MI ITEM #05107952
MFR #10075911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$686.36/each

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    Snap-In
  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • Includes
    Push-To-Connect Adapter
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    PAPR & SAR
  • Series
    Advantage 4000
  • Strap Material
    Rubber
  • Type
    Full Face
  • UPC_NO
    4032792263802

Overview

Mfr description
10075911 FCPIECE ASSY. SGL SML PD HYCR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought