Motion
10075920
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, PAPR & SAR, Size: Large
MI ITEM #05107954
MFR #10075920
List Price$804.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, PAPR & SAR, Size: Large
MI ITEM #05107954
MFR #10075920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$804.47/each for your price

Overview

Mfr description
10075920 FCPIECE ASSY. SGL LRG PD SILC

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Advantage 4000
  • Papr Sar Comp
    PAPR & SAR
  • Includes
    Push-To-Connect Adapter
  • Facepiece Material
    Silicone
  • Size
    Large
  • NIOSH Approval
    42 CFR 84
  • Strap Material
    Polyester
  • Connection Type
    Snap-In
  • UPC_NO
    4032792263840

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text