Motion
801046
Calibration Gas - Carbon Dioxide | Methane in Nitrogen Content, 98 L Capacity, 1000 psi, 70 bar Pressure
Mi Item #05108000
MFR #801046
Price$710.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Carbon Dioxide | Methane in Nitrogen Content, 98 L Capacity, 1000 psi, 70 bar Pressure
Mi Item #05108000
MFR #801046

Mfr description
801046 CYL 3.3% CO2 2.5% METHANE IN N2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.66/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Description
    3.3%, 2.5% Carbon Dioxide, Methane in Nitrogen
  • Gas Contents
    Methane in Nitrogen
  • Max Pressure
    70 bar, 1000 psi
  • Product Types
    Calibration Gas Cylinder
  • Series / Type
    Calibration Gas
  • Volume Capacity
    98 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)