Specifications
Details
- Color CodeLime Green/Pink
- Filter TypeP100
- Product Line1000, 20LS, 3000, 4000, 420
- Protection TypeChlorine, Mercury Vapor
- Series Compatibility1000, 20LS, 3000, 4000, 420
- Standards MetNIOSH
- TypeCartridge/Filter Combination
- UPC_NO641817024881
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)