Specifications
Details
- Arc Flash Or Heat ProtectionYes
- Chest Strap BuckleQuick-Connect
- Harness MaterialKevlar
- Shoulder Strap BuckleFriction
- Style ApplicationCross-Over
- UPC_NO641817048955
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)