Motion
468722
Self-Contained Breathing Apparatus (SCBA) - 35 to 40 psi, Hood
Mi Item #05108018
MFR #468722
Price$2,412.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Contained Breathing Apparatus (SCBA) - 35 to 40 psi, Hood
Mi Item #05108018
MFR #468722

Mfr description
468722 RESP ABRASI-BLAST SHLDR STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,412.89/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Headgear Type
    Hood
  • Product Line
    Abrasi-Blast
  • Rated Pressure
    35 to 40 psi
  • Standards Met
    NIOSH Approved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)