Motion
SNL4048410LS
Pack-Style Shock Absorber Lanyard - Nylon Rope, 10 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 310 lbs
MI ITEM #05108024
MFR #SNL4048410LS
Price$234.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pack-Style Shock Absorber Lanyard - Nylon Rope, 10 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 310 lbs
MI ITEM #05108024
MFR #SNL4048410LS

Mfr description
SNL4048410LS S/A LNYRD (NYLN ROPE) CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.70/each

Specifications

Dimensions

  • Lanyard Width Or Diameter
    5/8 in
  • Length
    10 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Material
    Nylon Rope
  • Number Of Legs
    1
  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Standards Met
    ANSI A10.32, CSA Z259.11-05 E4, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)