Overview
Mfr description
10061051 GALAXY SOLARIS BASIC SYS-1V
Specifications
- TypeAutomated Test System
- Max Interconnected Systems10
- Manual Or AutomaticAutomatic
- Alarm TypeAudible, Visual
- Display TypeLED
- Series/SystemSolaris
- Overall Height11-1/4 in
- Overall Width6-1/4 in
- Overall Depth6-1/4 in
- Operating Temperature Range0 to +40 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data