Motion
10115118
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, AA, Lithium-Ion Battery
Mi Item #05108102
MFR #10115118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, AA, Lithium-Ion Battery
Mi Item #05108102
MFR #10115118

Mfr description
10115118 A-ALT5X-A-L-K-0-1-0-0-C-0-0-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1.79 in
  • Overall Height
    6.69 in
  • Overall Width
    3.49 in

Details

  • Alarm Decibel Rating
    95 dB
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    AA, Lithium-Ion
  • Combustible Gases Monitored
    Pentane
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
  • Measurement Range
    Carbon Monoxide - 0 to 2000 ppm, Combustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 200 ppm, Oxygen - 0 to 30% Vol.
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    CAN/CSA C22.2 No. 152, Class I, Class II, Class III, Division 1, Groups ABCD, Groups EFG
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)