Overview
Mfr description
10066739 ESCAPE RESPIRATOR TRANSAIRE 5
Specifications
- Headgear TypeHood
- Product LineTransAire 5
- Cylinder MaterialAluminum
- Window MaterialPolycarbonate
- Rated Pressure2216 psi
- Standards MetNIOSH 42 CFR 84
- Pressure TypeHigh Pressure
- Duration5 min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data