Motion
10046570
Half & Full Facepiece Cartridge & Filter - CBRN, Threaded Connection
MI ITEM #05108124
MFR #10046570
Price$228.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge & Filter - CBRN, Threaded Connection
MI ITEM #05108124
MFR #10046570

Mfr description
10046570 CANISTER CBRN PKG THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.77/each

Specifications

Details

  • Additional Details
    Connection Type: Threaded
  • Application
    CBRN
  • Branding
    MSA
  • Connection Type
    Threaded
  • For Use With
    Millennium APR/CBRN Respirator
  • Hazard Type
    CBRN
  • Manufacturer Stock Number
    10046570
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    CBRN
  • Product Types
    CBRN Canister
  • Series
    CBRN
  • Series Compatibility
    CBRN
  • Specifications Met
    NIOSH Approved
  • Type
    Riot Control Gas Mask

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)