Specifications
Dimensions
- SizeXX-Large
Details
- Arc Flash Or Heat ProtectionArc Flash Protection
- Capacity400 lb
- D Ring LocationsBack
- Harness MaterialNylon Webbing
- High Visibility Or ReflectiveNo
- Leg Strap BuckleTongue
- Padding Or LiningNo Padding
- Standards MetANSI A10.32, ANSI Z359.1, ASTM F887-05, CSA Z259.10-M90 Class A, CSA Z259.10-M90 Class D, CSA Z259.10-M90 Class L, CSA Z259.10-M90 Class P, OSHA 1910.66, OSHA 1926.502
- Style ApplicationCross-Over
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)