Motion
805420
Advantage 1000 Full Face Respirator - Advantage 1000, Filter Not Included, Neither, Size: Large
Mi Item #05108272
MFR #805420
Price$1,072.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 1000 Full Face Respirator - Advantage 1000, Filter Not Included, Neither, Size: Large
Mi Item #05108272
MFR #805420

Mfr description
805420 FACEPIECE ADV 1000 PKG LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.62/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • Includes
    Speaking Diaphragm
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Advantage 1000
  • Strap Material
    Elastic
  • Suspension
    6-Point
  • Type
    Full Face
  • UPC_NO
    641817010587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)