Overview
Mfr description
10051146 A-SIRIUS-AL111-A011-1D00-0S00
Specifications
- TypeMulti-Gas Detector
- Gas MonitoredCarbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
- Measurement RangeCarbon Monoxide - 0 to 500 ppm, Combustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 100 ppm, Oxygen - 0 to 25% Vol.
- Alarm TypeAudible, Visual
- Display TypeLED
- Battery TypeLithium-Ion
- Standards MetCE, CSA, FTZU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data