Overview
Mfr description
10051152 A-SIRIUS-AL101-B000-0000-0S00
Specifications
- TypeMulti-Gas Detector
- Gas MonitoredCombustible, Hydrogen Sulfide, Oxygen
- Measurement RangeCombustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 100 ppm, Oxygen - 0 to 25% Vol.
- Alarm TypeAudible, Visual
- Display TypeLED
- Battery TypeAlkaline
- Standards MetCE, CSA, FTZU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data