Overview
Mfr description
10051163 A-SIRIUS-AL111-A011-1R00-3S00
Specifications
- TypeMulti-Gas Detector
- Gas MonitoredCarbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
- Measurement RangeCarbon Monoxide - 0 to 500 ppm, Combustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 100 ppm, Oxygen - 0 to 25% Vol.
- Alarm TypeAudible, Visual
- Combustible Gases MonitoredPentane
- Display TypeLCD
- Alarm Decibel Rating90 dB
- Overall Height6-1/2 in
- Overall Width3.61 in
- Overall Depth2.6 in
- Battery TypeLithium-Ion
- Operating Temperature Range0 to 40 °C
- Standards Met50014/EN 50018, 50019, ATEX II 2G, ATEX/Europe, CSA C22.2 No. 152, CSAC22.2 No. 157 Class 1 Div 1 Group ABCD, EN 50020, EN 50081-1, EN 50104, EN 50270, EN 50271, EN 61779-1, IEC 529, UL 913 Class 1 Div 1 Group ABCD, US - 47 CFR part 15, US ISA 12.13, US ISA 92.04
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data