Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sirius Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Oxygen, Alkaline Battery
MI ITEM #05108302
MFR #10051168

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10051168 A-SIRIUS-AL110-B011-1R00-3S00

Specifications

  • Type
    Multi-Gas Detector
  • Gas Monitored
    Carbon Monoxide, Combustible, Oxygen
  • Measurement Range
    Carbon Monoxide - 0 to 500 ppm, Combustible - 0 to 100% LEL, Oxygen - 0 to 25% Vol.
  • Alarm Type
    Audible, Visual
  • Combustible Gases Monitored
    Pentane
  • Display Type
    LCD
  • Alarm Decibel Rating
    90 dB
  • Overall Height
    6-1/2 in
  • Overall Width
    3.61 in
  • Overall Depth
    2.6 in
  • Battery Type
    Alkaline
  • Operating Temperature Range
    0 to 40 °C
  • Standards Met
    50014/EN 50018, 50019, ATEX II 2G, ATEX/Europe, CSA C22.2 No. 152, CSAC22.2 No. 157 Class 1 Div 1 Group ABCD, EN 50020, EN 50081-1, EN 50104, EN 50270, EN 50271, EN 61779-1, IEC 529, UL 913 Class 1 Div 1 Group ABCD, US - 47 CFR part 15, US ISA 12.13, US ISA 92.04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought