Overview
Mfr description
10051177 A-SIRIUS-AM111-A011-1D10-1S00
Specifications
- TypeMulti-Gas Detector
- Gas MonitoredCarbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
- Measurement RangeCarbon Monoxide - 0 to 500 ppm, Combustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 100 ppm, Oxygen - 0 to 25% Vol.
- Alarm TypeAudible, Visual
- Combustible Gases MonitoredMethane
- Display TypeLED
- Battery TypeLithium-Ion
- Standards MetCE, CSA, FTZU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data