Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sirius Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Lithium-Ion Battery
MI ITEM #05108317
MFR #10051188

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10051188 A-SIRIUS-AM111-A000-0000-0S00

Specifications

  • Type
    Multi-Gas Detector
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
  • Measurement Range
    Carbon Monoxide - 0 to 500 ppm, Combustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 100 ppm, Oxygen - 0 to 25% Vol.
  • Alarm Type
    Audible, Visual
  • Combustible Gases Monitored
    Methane
  • Display Type
    LED
  • Battery Type
    Lithium-Ion
  • Standards Met
    CE, CSA, FTZU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought