Motion
10058627
Hard Hat - 1-Touch Adjustment, Orange Color
Mi Item #05108318
MFR #10058627
Price$59.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - 1-Touch Adjustment, Orange Color
Mi Item #05108318
MFR #10058627

Mfr description
10058627 CAP SUPER V 1-TOUCH ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.41/each

Specifications

Details

  • Adjuster Type
    1-Touch
  • Adjustment Type
    1-Touch
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    1-Touch
  • Color
    Orange
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • Product Line
    Super-V
  • Product Types
    Cap Style
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    1-Touch
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)