Motion
10115119
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, AA, Lithium-Ion Battery
MI ITEM #05108323
MFR #10115119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, AA, Lithium-Ion Battery
MI ITEM #05108323
MFR #10115119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10115119 A-ALT5X-A-L-K-A-1-0-0-C-0-0-0

Specifications

  • Type
    Multi-Gas Detector
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
  • Measurement Range
    Carbon Monoxide - 0 to 2000 ppm, Combustible - 0 to 100% LEL, Hydrogen Sulfide - 0 to 200 ppm, Oxygen - 0 to 30% Vol., Sulfur Dioxide - 0 to 20 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Combustible Gases Monitored
    Pentane
  • Display Type
    LCD
  • Alarm Decibel Rating
    95 dB
  • Overall Height
    6.69 in
  • Overall Width
    3.49 in
  • Overall Depth
    1.79 in
  • Battery Type
    AA, Lithium-Ion
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    CAN/CSA C22.2 No. 152, Class I, Class II, Class III, Division 1, Groups ABCD, Groups EFG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text