Specifications
Dimensions
- Lifeline Diameter7/16 in
- Lifeline Length200 ft
Details
- Capacity600 lbs
- Key Components In KitLifeline
- Kit TypeRetrieval/Rescue
- Retrieval Rescue Kit TypeStandard Retrieval/Rescue
- Standards MetANSI Z359.4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)