Motion
506388
Dyna-Glide Ladder Safety System - Rail, 7 ft 4-3/16 in, Dyna-Glide
MI ITEM #05108525
MFR #506388
Price$566.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyna-Glide Ladder Safety System - Rail, 7 ft 4-3/16 in, Dyna-Glide
MI ITEM #05108525
MFR #506388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$566.61/each

Specifications

Dimensions

  • Diameter
    3 in
  • Length
    7 ft 4-3/16 in

Details

  • Item Type
    Standoff Bracket
  • Material
    Steel
  • Series/System
    Dyna-Glide
  • Standards Met
    ANSI A14.3-1992, OSHA
  • System Type
    Rail

Overview

Mfr description
506388 STNDF BRKT 7" W/DBL ALGTR CLMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought