Motion
507131
Restraint Lanyard - 22 in Long
MI ITEM #05108540
MFR #507131
Price$248.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Restraint Lanyard - 22 in Long
MI ITEM #05108540
MFR #507131

Mfr description
507131 YOKE BRIDLE .5NY RL20 RL20 22
  • Workman Restraint Lanyards feature webbing and self-closing, self-locking snaphooks
  • Lineman's Pole Strap, a climbing aid or linemen
  • Rebar Assembly is designed for work positioning applications such as tying rebar or constructing concrete forms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.59/each

Specifications

Dimensions

  • Lanyard Length
    22 in
  • Length
    22 in

Details

  • Features & Benefits
    • Workman Restraint Lanyards feature webbing and self-closing, self-locking snaphooks • Lineman's Pole Strap, a climbing aid or linemen • Rebar Assembly is designed for work positioning applications such as tying rebar or constructing concrete forms
  • Lanyard Color
    Yellow
  • Standards Met
    ANSI Z359.1, CSA, OSHA
  • Type
    Spreader Bar
  • UPC_NO
    641817100783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)