Motion
505063
Positioning Lanyard - Material: Vinyl-Coated Wire Rope, 6 ft Long, Positioning Lanyard Lanyard Strap
MI ITEM #05108549
MFR #505063
Your Price$105.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Positioning Lanyard - Material: Vinyl-Coated Wire Rope, 6 ft Long, Positioning Lanyard Lanyard Strap
MI ITEM #05108549
MFR #505063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.36/each(List $121.17)

Overview

Mfr description
505063 LANY CABL FX HL2000 HL2000 005

Specifications

  • Type
    Positioning Lanyard
  • Length
    6 ft
  • Material
    Vinyl-Coated Wire Rope
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Lanyard Width
    1/4 in
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32, OSHA
  • UPC_NO
    4032792338692

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text