Specifications
Details
- Facepiece Type CompHalf Mask
- Product LineAdvantage 420
- Series CompatibilityAdvantage 420
- Standards MetNIOSH 42 CFR Part 84
- TypeRespirator Storage Bag
- UPC_NO4032792228160
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)