Specifications
Dimensions
- Lanyard Length3 ft
Details
- IncludesSnap Hook
- Lanyard AttachmentWith Lanyard
- Rope Or Cable GrabRope Grab
- Standards MetANSI Z359.1-2007
- UPC_NO641817007051
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)