Specifications
Details
- Duration60 min
- IncludesFoster Steel Quick Disconnects
- MaterialCarbon Steel
- Pressure TypeHigh Pressure
- Rated Pressure4500 psi
- Series/System CompatibilityPortable Air Supply Systems
- TypeIndustrial Air Cart
- UPC_NO4032792254459
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)