Specifications
Details
- Color CodeWhite
- Filter TypeN95, R95
- Product LineUltra Twin
- Protection TypeAcid Gas
- Series CompatibilityUltra Twin
- Standards MetNIOSH
- TypeCartridge
- UPC_NO641817007525
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)