Overview
Mfr description
10090579 A-GALAXY-G-0-1-0-1-N-1-0-0-0
Specifications
- TypeAutomated Test System
- Max Interconnected Systems10
- Manual Or AutomaticAutomatic
- Alarm TypeAudible, Visual
- Display TypeLED
- Series/SystemAltair 5 Diffusion
- Overall Height11-1/4 in
- Overall Width6-1/4 in
- Overall Depth6-1/4 in
- Operating Temperature Range0 to +40 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data