Motion
SFP6902
Self-Retracting Lanyard - 300 lbs Wt Capacity , 7 ft Long
MI ITEM #05108686
MFR #SFP6902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Retracting Lanyard - 300 lbs Wt Capacity , 7 ft Long
MI ITEM #05108686
MFR #SFP6902

Mfr description
SFP6902 RETRACTABLE DEVICE W/EYE CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    0.6 in
  • Length
    7 ft
  • Line Width Or Diameter
    1-3/4 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    300 lbs
  • Housing Material
    Steel
  • Line Material
    Polyester Webbing
  • Standards Met
    ANSI Z359.1-1992, CSA Z259.2 M1979
  • Type
    Self-Retracting Lanyard
  • Unit Connection
    Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)