Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Red Color
Mi Item #05108707
MFR #10058324

Mfr description
10058324 HAT V-GD W/1-TOUCH SUSP. RED
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Color
    Red
  • Product Line
    V-Gard
  • Product Types
    Full Brim
  • Standards Met
    CAN, CSA Z94.1-2015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)