Motion
SFP3267502
Cable Sling Anchor - Wire Rope, 2 ft Long, 5000 lb Capacity
Mi Item #05108724
MFR #SFP3267502
Price$88.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Sling Anchor - Wire Rope, 2 ft Long, 5000 lb Capacity
Mi Item #05108724
MFR #SFP3267502

Mfr description
SFP3267502 ANCHOR SLING 1/4 X 2' WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.54/each

Specifications

Dimensions

  • Length
    2 ft
  • Line Width Or Diameter
    1/4 in

Details

  • Capacity
    5000 lbs
  • Material
    Wire Rope
  • Standards Met
    ANSI A10.14, ANSI Z359.1, OSHA
  • Type
    Cable Sling Anchor
  • UPC_NO
    641817016374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)