Motion
818346
Half & Full Facepiece Filter - N95, Black Color
MI ITEM #05108791
MFR #818346
Price$13.27/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Filter - N95, Black Color
MI ITEM #05108791
MFR #818346

Mfr description
818346 FILTER FLEXI ADV N95 2/PKG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.27/pk

Specifications

Dimensions

  • Height
    1.6140 in, 41 mm
  • Length
    5.0000 in, 127 mm
  • Overall Height
    1.6140 in, 41 mm
  • Overall Length
    5.0000 in, 127 mm
  • Weight
    0.419 lbs, 0.19 kg
  • Width
    4.1730 in, 106 mm

Details

  • Additional Details
    Filter Class: N95
  • Aerosol Type
    N95
  • Application
    Particulate
  • Branding
    MSA
  • Cartridge Type
    N95 Filter
  • Color Code
    Black
  • For Use With
    Advantage Flexi-Filters
  • Hazard Type
    N95 Particulate
  • Manufacturer Stock Number
    818346
  • NIOSH Approval
    42 CFR Part 84
  • Niosh Classification
    N95
  • Product Line
    Advantage
  • Product Types
    Particulate Filter
  • Series
    Advantage
  • Series Compatibility
    Advantage
  • Specifications Met
    NIOSH Approved
  • Type
    Filter
  • UPC_NO
    641817011607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)