1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
460345
Calibration Gas - Butane - 8%, 27 L
MI ITEM #
05108873
MFR #
460345
List Price
$237.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 460345
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
460345
Calibration Gas - Butane - 8%, 27 L
MI ITEM #
05108873
MFR #
460345
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$237.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
460345 GAS 27L 8.0% C3H8 13.8% CO2
Specifications
Gas Contents
Butane - 8%
Volume Capacity
27 L
Background Gas
Nitrogen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data