Overview
Mfr description
815179 CRTDG COMFO GMB-P100
Specifications
- TypeCartridge
- Protection TypeAcid Gas
- Niosh ClassificationP100
- Product LineComfo
- NIOSH Approval42 CFR Part 84
- Connection TypeThreaded
- Color CodeMagenta/White
- Series CompatibilityUltra Twin
- UPC_NO641817011058
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data